MERSEN A6K350R 350A 600V Amp-Trap® A6K-R Series Class RK1 Fast-Acting Fuse
Description
AMP-TRAPĀ® Fast acting fuse. Rejection style design prevents replacement by other fuse classes. Particularly good for branch/feeder circuits and back-up protection. Fiberglass body provides dimensional stability in harsh industrial environments. Easy-to-read imprint label for quick recognition and replacement. High degree of current limitation for low peak let-thru current.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Current-Limiting Fuse |
Type | North American, Fast-Acting | Voltage Rating | 600 VAC, 300 VDC |
Amperage Rating | 350 A | Interrupt Rating | 200 kA |
Fuse Class | Class RK1 | Mounting Type | Clip |
Terminal Connection | Blade | Construction | Fiberglass |
Standards | UL Listed to Standard 248-12, File E2137 CSA Certified to Standard C22.2, No. 248.12 DC Tested to UL 248 Limits | Application | Load Centers, Panelboards, Switchboards, Bus Duct, Feeder Circuits, Non-Inductive Loads and Lighting Circuits |
UPC | 782001915865 |
Packages
1 - UNIT - 1 |