
MERSEN A6T110 110A 600VAC 300VDC Mersen A6T Series Class T Fast Acting Fuse
Description
Fast-acting A6T Class T fuses combine two highly desirable features - high current-limitation and a small physical size. Their unique dimensions prevent the substitution of other fuses with lower voltage ratings or current-limiting capability. These fuses have glass melamine bodies for superior dimensional stability and catalog numbers stamped into the blades for permanent identification.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Current-Limiting Fuse |
Type | North American, Fast-Acting | Voltage Rating | 600 VAC, 300 VDC |
Amperage Rating | 110 A | Interrupt Rating | 200 kA |
Fuse Class | Class T | Mounting Type | Bolt-On |
Terminal Connection | Blade | Standards | UL Listed to Standard 248-15, File E2137 DC Listed to UL Standard 248 CSA Certified to Standard C22.2, No. 248.15 |
Application | Load Centers, Panelboards, Switchboards, Circuit Breakers and Metering Centers | UPC | 782001891442 |
Packages
1 - UNIT - 1 |