MERSEN A6T800 800A 600VAC 300VDC A6T Series Class T Fast Acting Fuse
Description
600V 800A CLASS T FUSE
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fast Acting Fuse |
Type | North American Power Fuses | Voltage Rating | 600 VAC, 300 VDC |
Amperage Rating | 800 A | Interrupt Rating | 200 kA |
Fuse Class | Class T | Mounting Type | Bolt-On |
Terminal Connection | Blade | Contact Material | Copper |
Standards | CSA Certified, CSA C22.2 No. 248.15, RoHS Compliant, UL Listed, UL 248-15, UL E2137, UL 248 | Application | For Load Centers, Panelboards, Switchboards, Circuit Breakers, Metering Centers |
UPC | 782001891589 |
Packages
1 - UNIT - 1 |