Abbotsford
Final sale
goua6y3e96

MERSEN A6Y3E-96 3A 600V Mersen A6Y Series Form 600 Special Purpose Fuse

Inventory
Unavailable for order
Manufacturer:MERSEN
Manufacturer #:A6Y3E-96

Description

600V DC SPECIAL FUSE

Specifications

Brand Name Ferraz Shawmut Item Name Special Purpose Fuse
Voltage Rating 600 VDC Amperage Rating 3 A
Interrupt Rating 200 kA UPC 782001903725

Packages

1 - UNIT - 1