
MERSEN AG60 60A 480V Mersen Amp-Trap® AG Series Class G Fuse
Description
The Mersen Amp-Trap AG fuse series is a complete line of UL Listed Class G fuses with time-delay (above 5A rating). Class G fuses are made in four physical sizes and provide branch-circuit protection for lighting, heating, and appliance circuits.
Specifications
Brand Name | Ferraz Shawmut | Item Name | North American Power Fuse |
Type | North American Power Fuses | Voltage Rating | 480 VAC |
Amperage Rating | 60 A | Interrupt Rating | 100 kA |
Fuse Class | Class G | Mounting Type | Clip |
Terminal Connection | Ferrule | Construction | Fiberglass |
Standards | UL 2485, CSA File Number E2137, CSA C22.2 No. 248.5, RoHS Compliant | Application | For Lighting, Heating, Appliances |
UPC | 782001905224 |
Packages
1 - UNIT - 1 | 4 - UNIT - (4) |