MERSEN AG35 35A 480V Mersen Amp-Trap® AG Series Class G Fuse
Description
480V 35A CLASS G FUSE
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse |
Type | Fast Acting | Voltage Rating | 480 VAC |
Amperage Rating | 35 A | Interrupt Rating | 100 kA |
Fuse Class | Class G | Mounting Type | Clip |
Terminal Connection | Ferrule | Contact Material | Tin-Plated Copper |
Construction | GMG | Standards | UL Listed to Standard 248-5, File E2137 CSA Certified to Standard C22.2, No. 248.5, RoHS Compliant |
Application | Lighting Heating Appliances | UPC | 782001905187 |
Packages
4 - UNIT - (4) |