Abbotsford
gouajt214

MERSEN AJT2-1/4 2-1/4A 600V Amp-Trap 2000® SmartSpot® AJT Series Class J Time-Delay Fuse

Inventory
Unavailable for order
Manufacturer:MERSEN
Manufacturer #:AJT2-1/4

Description

AMP-TRAPĀ® SMARTSPOTĀ® Time-delay fuse with advanced material technology the AJT fuse provides IEC type 2 no damage protection to main, feeder and branch circuits, for all types of loads. Extremely current-limiting for low peak let-thru current. Most current-limiting UL class fuse. Recommended for Arc Flash energy reduction. Small footprint requires less mounting space and allows smaller, more economical fuse blocks. Easy 2-to-1 selectivity for prevention of nuisance shutdowns. High-visibility orange label gives instant brand recognition. Metal-embossed date and catalog number for traceability and lasting identification. Fiberglass body provides dimensional stability in harsh industrial settings. High-grade silica filler ensures fast arc quenching.

Specifications

Brand Name Ferraz Shawmut Sub Brand Amp-Trap® 2000
Item Name North American Power Fuse Type Time-Delay
Voltage Rating 600 VAC Amperage Rating 2.25 A
Interrupt Rating 200 kA Fuse Class Class J
Mounting Type Clip Terminal Connection Ferrule
Indication SmartSpot Construction Fiberglass
Dimensions 22 x 58 mm Standards UL 2488, CSA File Number E2137, CSA C22.2 No. 248.8, IEC 269-2-1
Application For Motor Circuits, Mains, Feeders, Branch Circuits, Lighting, Heaters, Transformers, Control Panels, Circuit Breaker Back-up, Bus Duct, Load Centers UPC 782001962777

Packages

1 - UNIT - 1 10 - UNIT - (10)