Abbotsford
gouajt212

MERSEN AJT2-1/2 2-1/2A 600V Amp-Trap 2000® SmartSpot® AJT Series Class J Time-Delay Fuse

Inventory
Unavailable for order
Manufacturer:MERSEN
Manufacturer #:AJT2-1/2

Description

Low voltage general purpose fuse comes with solid state SmartSpot visual blown fuse indicator. Time-delay feature for motor starting and transformer inrush. Extremely current-limiting for low peak let-thru current. Most current-limiting UL class fuse. Recommended for Arc Flash energy reduction. Small footprint requires less mounting space and allows smaller, more economical fuse blocks. Easy 2-to-1 selectivity for prevention of nuisance shutdowns. High-visibility orange label gives instant brand recognition. Metal-embossed date and catalogue number for traceability and lasting identification. High-grade silica filler ensures fast arc quenching. This fuse is used with motor circuits, mains, feeders, branch circuits, lighting, heating and general loads, transformers, control panels, circuit breaker back-up, bus duct and load centers.

Specifications

Brand Name Ferraz Shawmut Sub Brand Amp-Trap® 2000
Item Name North American Power Fuse Type Time-Delay
Voltage Rating 600 VAC Amperage Rating 2.5 A
Interrupt Rating 200 kA Fuse Class Class J
Mounting Type Clip Terminal Connection Ferrule
Indication SmartSpot Construction Fiberglass
Standards UL 2488, CSA File Number E2137, CSA C22.2 No. 248.8, IEC 269-2-1 Application For Motor Circuits, Mains, Feeders, Branch Circuits, Lighting, Heaters, Transformers, Control Panels, Circuit Breaker Back-up, Bus Duct, Load Centers
UPC 782001962784

Packages

1 - UNIT - 1 10 - UNIT - (10)