![gouatmr110](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/250415578.jpg?preset=medium)
MERSEN ATMR1/10 1/10A 600V Amp-Trap® ATMR Class CC Fast Acting Fuse
Description
Amp-Trap ATMR fast-acting fuses are the smallest dimension 600V fuses suitable for branch-circuit protection. The ATMR is a popular choice for economical protection of control circuits and control circuit transformers where available short circuit currents exceed 10,000 amperes. ATMR's rejection dimensions prevent substitution by lesser rated fuses. These fast-acting fuses give current-limiting protection to general circuits.
Specifications
Brand Name | Ferraz Shawmut | Sub Brand | Amp-Trap® |
Item Name | Current-Limiting Fuse | Type | North American, Fast-Acting |
Series | ATMR | Voltage Rating | 600 VAC/VDC |
Amperage Rating | 0.1 A | Interrupt Rating | 200 kA at 600 VAC, 100 kA at 600 VDC |
Fuse Class | Class CC | Body Style | Rejection |
Mounting Type | Clip | Terminal Connection | Ferrule |
Construction | Fiberglass | Standards | UL Listed to Standard 248-4, File E2137, DC Listed to UL Standard 248 CSA Certified to Standard C22.2, No. 248.4 RoHS Compliant |
Application | Control Circuits, Lighting, General Loads, Branch Circuit Protection | UPC | 782001903367 |
Packages
10 - UNIT - (10) |