MERSEN GMW2 2Amp Gould Fuses Miniature Bussman 85373
Specifications
Brand Name | Cooper Industries | Sub Brand | Bussmann™ |
Item Name | Fast Acting Fuse | Type | Sub-Miniature, Plug Type |
Series | GMW | Voltage Rating | 125 VAC |
Amperage Rating | 2 A | Interrupt Rating | 35 A |
Body Style | Round | Mounting Type | Surface |
Terminal Connection | Radial | Indication | Element Window |
Dimensions | 0.25 in H x 0.2 in W x 0.15 in D | For Use With | Circuit or HWA Holder |
Standards | UL® Recognized, Guide JDYX2, File E19180 | Application | For Limited Space Applications |
UPC | 051712717557 |
Packages
1 - UNIT - 1 |