MERSEN FES150 150A 600V Mersen Ferraz Shawmut FES Series Class C Fuse
Description
Low voltage general purpose fuse with fast-acting feature. Ceramic body and bolt-in mounting type. For short-circuit protection only in motor controllers, where overload protection is provided by an overload relay.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Canadian Fuse |
Type | Canadian | Voltage Rating | 600 VAC |
Amperage Rating | 150 A | Interrupt Rating | 200 kA |
Fuse Class | Class C | Mounting Type | Bolt-On |
Standards | CSA Certified, HRCII-MISCIEC 269-2-1 | Application | For Short Circuit and Back-Up Protection of Motor Controllers and Components |
UPC | 068938904081 |
Packages
1 - UNIT - 1 |