Abbotsford
goufes25

MERSEN FES25 25A 600V Mersen Ferraz Shawmut FES Series Class C Fuse

Price $9.97 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:FES25

Description

Ferraz Shawmut Class C fuses have British standard (BS88) dimensions and are exact replacements for the British fuses and older HRCII-C fuses. Class C fuses are not dimensionally or electrically interchangeable with other North American fuses. They feature ceramic bodies and bolt-in mounting. They are for short-circuit protection only, in motor controllers, for example, where overload protection is provided by an overload relay.

Specifications

Brand Name Ferraz Shawmut Item Name Canadian Fuse
Type Canadian Series FES
Voltage Rating 600 VAC Amperage Rating 25 A
Interrupt Rating 200 kA Fuse Class Class C
Mounting Type Bolt-On Standards CSA Certified, HRCII-MISCIEC 269-2-1
Application For Short Circuit and Back-Up Protection of Motor Controllers and Components UPC 068938904036

Packages

10 - UNIT - (10)