![goufes30](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/250415893.jpg?preset=medium)
MERSEN FES30 30A 600V Mersen Ferraz Shawmut FES Series Class C Fuse
Description
Ferraz Shawmut Class C fuses have British standard (BS88) dimensions and are exact replacements for the British fuses and older HRCII-C fuses. Class C fuses are not dimensionally or electrically interchangeable with other North American fuses. They feature ceramic bodies and bolt-in mounting. They are for short-circuit protection only, in motor controllers, for example, where overload protection is provided by an overload relay.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Canadian Fuse |
Type | Canadian | Series | FES |
Voltage Rating | 600 VAC | Amperage Rating | 30 A |
Interrupt Rating | 200 kA | Fuse Class | Class C |
Mounting Type | Bolt-On | Standards | CSA Certified, HRCII-MISCIEC 269-2-1 |
Application | For Short Circuit and Back-Up Protection of Motor Controllers and Components | UPC | 068938904043 |
Packages
10 - UNIT - (10) |