MERSEN FESF350 350A 600V Mersen Ferraz Shawmut FES Series Class C Fuse
Description
Ferraz Shawmut Class C fuses have British standard (BS88) dimensions and are exact replacements for the British fuses and older HRCII-C fuses. Class C fuses are not dimensionally or electrically interchangeable with other North American fuses. They feature ceramic bodies and bolt-in mounting. They are for short-circuit protection only, in motor controllers, for example, where overload protection is provided by an overload relay.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse |
Type | Canadian | Voltage Rating | 600 VAC, 460 VDC |
Amperage Rating | 350 A | Interrupt Rating | 200 kA |
Fuse Class | Class C | Mounting Type | Bolt-In |
Terminal Connection | Blade | Construction | PolyTube |
Standards | CSA Certified, HRCII-MISCIEC 269-2-1 | Application | Short circuit and back-up protection of motor controllers and components. |
UPC | 068938908386 |
Packages
1 - UNIT - 1 |