
MERSEN HSJ45 45A 600V Mersen HSJ Series Class J High Speed Fuse
Description
The High Speed Class J (HSJ) combines the low I2t of a semiconductor fuse and the branch-circuit performance of a Class J UL Listed fuse into a single design. The HSJ can provide both branch circuit protection per NEC requirements, as well as very low I2t for protection of power semiconductors such as Diodes, SCRs, GTOs and SSRs.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Power Fuse |
Type | North American, Current-Limiting, High Speed | Voltage Rating | 600 VAC, 500 VDC |
Amperage Rating | 45 A | Interrupt Rating | 200 kA |
Fuse Class | Class J | Mounting Type | Clip |
Terminal Connection | Ferrule | Standards | UL Listed to Standard 248-8, File E2317 DC Listed to UL Standard 248 CSA Certified to Standard C22.2, No. 248.8 |
Application | Branch Circuits, Control Panels, Electronic Motor Controllers, Phase Controllers, Drives, Soft-Starters and Solid State Relays | UPC | 782001329525 |
Packages
10 - UNIT - (10) |