
MERSEN OT400 400A 250V Mersen OT Series Class K-5 Fast-Acting Fuse
Description
One-Time OT and OTN general purpose fuses provide low cost protection for feeder and branch-circuits serving lighting, heating, and other non-motor loads. OT and OTN fuses will safely interrupt available short-circuit currents up to 50,000 amperes in all ratings. OT and OTN fuses are not rejection fuses and care should be taken to ensure that replacement fuses do not have lower interrupting ratings than original fuses. OTN(15-60) satisfy the Canadian electrical code requirement for Type P low melting-point, non-time-delay fuses.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Power Fuse |
Type | North American, Fast-Acting | Series | OT |
Voltage Rating | 250 VAC | Amperage Rating | 400 A |
Interrupt Rating | 50 kA | Fuse Class | Class K5 |
Mounting Type | Clip | Terminal Connection | Blade |
Standards | UL Listed to Standard 248-9, File E2137 CSA Certified to Standard C22.2, No. 248.9 DC Tested to UL Standard 248 (Mersen Self-Certified) | Application | Feeders, Branch Circuits, Resistive Heating, Residential and Small Commercial Installations |
UPC | 782001700485 |
Packages
1 - UNIT - 1 |