MERSEN OT80 80A 250V Mersen OT Series Class K-5 Fast-Acting Fuse
Description
FRZ OT80 250V K5 FUSE
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse |
Type | Fast Acting | Voltage Rating | 250 VAC, 250 VDC |
Amperage Rating | 80 A | Interrupt Rating | 50 kA |
Fuse Class | Class K5 | Mounting Type | Clip |
Terminal Connection | Blade | Contact Material | Tin-Plated Copper |
Construction | PolyTube | Standards | UL Listed to Standard 248-9, File E2137 CSA Certified to Standard C22.2, No. 248.9 DC Tested to UL Standard 248 (Mersen Self-Certified) |
Application | Feeders Resistive Heating Residential and Small Commercial Installations | UPC | 782001700249 |
Packages
5 - UNIT - (5) |