Abbotsford
gouotn20

MERSEN OTN20 20A 250V Mersen OTN Series Class K-5 Fast-Acting Fuse

Price $15.11 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:OTN20

Description

One-time general purpose fuse provide low cost protection for feeder and branch-circuits serving lighting, heating and other non-motor loads. These are not rejection fuses and care should be taken to ensure that replacement fuses do not have lower interrupting ratings than original fuses. Easy to read imprint label for quick recognition and replacement. Satisfy the Canadian electrical code requirement for Type P low melting-point, non-time-delay fuses.

Specifications

Brand Name Ferraz Shawmut Item Name Canadian Fuse
Type Non Time-Delay, Type P Voltage Rating 250 VAC
Amperage Rating 20 A Interrupt Rating 10 kA, 50 kA
Fuse Class Class H Mounting Type Clip
Dimensions 14 x 51 mm Standards Type "P" (15 - 60A)
UPC 068938831011

Packages

10 - UNIT - (10)