Abbotsford
gouotn30

MERSEN OTN30 30A 250V Mersen OTN Series Class K-5 Fast-Acting Fuse

Price $7.52 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:OTN30

Description

One-Time OT and OTN general purpose fuses provide low cost protection for feeder and branch-circuits serving lighting, heating, and other non-motor loads. OT and OTN fuses will safely interrupt available short-circuit currents up to 50,000 amperes in all ratings. OT and OTN fuses are not rejection fuses and care should be taken to ensure that replacement fuses do not have lower interrupting ratings than original fuses. OTN(15-60) satisfy the Canadian electrical code requirement for Type P low melting-point, non-time-delay fuses.

Specifications

Brand Name Ferraz Shawmut Item Name Canadian Fuse
Type Non Time-Delay, Type P Voltage Rating 250 VAC
Amperage Rating 30 A Interrupt Rating 10 kA, 50 kA
Fuse Class Class H Mounting Type Clip
Dimensions 14 x 51 mm Standards Type "P" (15 - 60A)
UPC 068938831035

Packages

10 - UNIT - (10)