MERSEN OTS150 150A 600V One-Time OTS Class K5 Fast-Acting Fuse
Description
FRZ OTS150 600V K5 FUSE
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fast Acting Fuse |
Type | North American Power Fuses | Voltage Rating | 600 VAC |
Amperage Rating | 150 A | Interrupt Rating | 50 kA |
Fuse Class | Class K5 | Mounting Type | Clip |
Terminal Connection | Blade | Contact Material | Tin-Plated Copper |
Construction | Polytube | Standards | UL Listed to Standard 248-9, File E2137 CSA Certified to Standard C22.2, No. 248.9 DC Tested to UL Standard 248 |
Application | For Feeders Resistive Heating Residential and Small Commercial Installations | UPC | 782001700935 |
Packages
1 - UNIT - 1 |