
MERSEN NRN2 2A 250V Mersen NRN Series Class H Non-Time Delay Fuse
Description
Mersen NRN (250V) and NRS (600V) fuses are standard non-time delay fuses, with a 10kA short circuit rating. 250 Volt NRN 15 amp through 60 amp fuses are certified as Type "P" fuses, satisfying the Canadian Electrical Code for low melting-point non-time delay fuses. Also qualifying for Type "P" are OTN15 through OTN60, which are Class K-5 fuses with a 50kA short circuit rating (found in the OT/OTS section of this cata log).
Specifications
Brand Name | Ferraz Shawmut | Item Name | Canadian Fuse |
Type | Non Time-Delay | Voltage Rating | 250 VAC |
Amperage Rating | 2 A | Interrupt Rating | 10 kA |
Fuse Class | Class H | Mounting Type | Clip |
Dimensions | 14 x 51 mm | Standards | CSA File Number 1421-01 |
UPC | 068938999612 |
Packages
1 - UNIT - 1 |