
MERSEN NRS225 225A 600V Mersen NRS Series Class H Non-Time Delay Fuse
Description
Mersen NRN (250V) and NRS (600V) fuses are standard non-time delay fuses, with a 10kA short circuit rating. 250 Volt NRN15 through NRN60 fuses are certified as Type "P" fuses, satisfying the Canadian Electrical Code for low melting-point non-time delay fuses. Also qualifying for Type "P" are OTN15 through OTN60, which are Class K-5 fuses with a 50kA short circuit rating (found in the OT/OTS fuse section).
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse |
Type | Canadian | Voltage Rating | 600 VAC |
Amperage Rating | 225 A | Interrupt Rating | 10 kA |
Fuse Class | Class H | Mounting Type | Clip |
Standards | CSA 1421-01 | UPC | 068938830755 |
Packages
1 - UNIT - 1 |