MERSEN NRS45 45A 600V Mersen NRS Series Class H Non-Time Delay Fuse
Description
Standard non-time delay fuse certified as type āPā fuses, satisfying the Canadian electrical code for low melting-point.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse |
Type | Canadian | Series | NRS |
Voltage Rating | 600 VAC | Amperage Rating | 45 A |
Interrupt Rating | 10 kA | Fuse Class | Class H |
Mounting Type | Clip | Standards | CSA 1421-01 |
Application | 250 V and 600 V Applications | UPC | 068938830632 |
Packages
10 - UNIT - (10) |