
MERSEN NRS5 5A 600V Mersen NRS Series Class H Non-Time Delay Fuse
Description
Mersen NRN (250V) and NRS (600V) fuses are standard non-time delay fuses, with a 10kA short circuit rating. 250 Volt NRN15 through NRN60 fuses are certified as Type "P" fuses, satisfying the Canadian Electrical Code for low melting-point non-time delay fuses. Also qualifying for Type "P" are OTN15 through OTN60, which are Class K-5 fuses with a 50kA short circuit rating (found in the OT/OTS fuse section).
Specifications
Brand Name | Ferraz Shawmut | Item Name | Canadian Fuse |
Type | Non Time-Delay | Series | NRS |
Voltage Rating | 600 VAC | Amperage Rating | 5 A |
Interrupt Rating | 10 kA | Fuse Class | Class H |
Mounting Type | Clip | Standards | CSA 1421-01 |
UPC | 068938830540 |
Packages
10 - UNIT - (10) |