![gousbs3](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/250416777.jpg?preset=medium)
MERSEN SBS3 3A 600V Mersen SBS Fast-Acting Ferrule Fuse
Description
SBS midget fast-acting fuses were developed in response to the industry's demand for smaller equipment and components. They are the only fuses in their size with a full 600VAC rating for all ampere ratings by UL Standard 248-14 and CSA No. 59.2, and are the only fuses of this size with an interrupting rating of 100kA RMS, compared to 10kA on other brands.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Midget Fuse |
Type | Supplemental Protection | Voltage Rating | 600 VAC |
Amperage Rating | 3 A | Interrupt Rating | 100 kA |
Fuse Class | Midget | Mounting Type | Clip |
Terminal Connection | Ferrule | Construction | Fiberglass |
Standards | UL 24814, CSA C22.2 No. 248.14, RoHS Compliant | Application | For Supplemental Protection, Control Circuits, Lighting Ballasts, Meter Circuits, Electronic Circuits |
UPC | 782001907785 |
Packages
10 - UNIT - (10) |