
MERSEN SBS6 6A 600V Mersen SBS Fast-Acting Ferrule Fuse
Description
SBS midget fast-acting fuses were developed in response to the industry's demand for smaller equipment and components. They are the only fuses in their size with a full 600VAC rating for all ampere ratings by UL Standard 248-14 and CSA No. 59.2, and are the only fuses of this size with an interrupting rating of 100kA RMS, compared to 10kA on other brands.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse |
Type | Fast Acting | Voltage Rating | 600 VAC |
Amperage Rating | 6 A | Interrupt Rating | 100 kA |
Fuse Class | Class M | Mounting Type | Clip |
Terminal Connection | Ferrule | Standards | UL Listed to Standard 248-14 CSA Certified to Standard C22.2 No. 248-14, RoHS Compliant |
Application | For Supplemental Protection, Control Circuits Lighting Ballasts Meter Circuits Electronic Circuits | UPC | 782001907815 |
Packages
10 - UNIT - (10) |