MERSEN SLR10 10kA 10Amp 300V Mersen Fast Action In-Line Miniature Fuse
Description
250V 10A FLUOR LITE FUSE
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse |
Type | Miniature, Fast-Acting, In-Line | Voltage Rating | 300 VAC |
Amperage Rating | 10 A | Interrupt Rating | 10 kA |
Terminal Connection | Bayonet | Contact Material | Nickel Plated Brass |
Dimensions | 1/4 x 1-1/4 in | For Use With | SHR or SHR-1 Fuse Holders |
Standards | UL Listed, CSA Certified | Application | Protection of Fluorescent Lighting Fixtures and Ballasts |
UPC | 782001751562 |
Packages
5 - UNIT - (5) |