
MERSEN SLR6 10kA 6Amp 300V Mersen Fast Action Miniature Fuse
Description
300V 1/2 to 15A Fuse for protection of fluorescent lighting fixtures and ballasts
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse |
Type | Miniature, Inline, Fast Acting | Voltage Rating | 300 VAC |
Amperage Rating | 6 A | Interrupt Rating | 10 kA |
Mounting Type | SHR-1 or SHR | Terminal Connection | Bayonet |
Contact Material | Nickel Plated Brass | Dimensions | 1/4 in dia x 1-1/4 in L |
Standards | UL Listed and CSA Certified | Application | For Protection of Fluorescent Lighting Fixtures and Ballasts |
UPC | 782001751524 |
Packages
5 - UNIT - (5) |