MERSEN RF25 25A 250VAC Mersen RF Series Class H Fast-Acting Renewable Fuse
Description
FUSE,RENEWABLE (250V) FAN
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse |
Type | Fast Acting, Renewable | Series | RF Series |
Voltage Rating | 250 V | Amperage Rating | 2 - 600 A |
Interrupt Rating | 10 kA | Fuse Class | Class H |
Mounting Type | Clip | Terminal Connection | Ferrule |
Contact Material | Brass | Construction | FWGE |
Standards | UL Listed to Standard 248-7, File E2137, CSA Certified to Standard C22.2, No. 248.7 | Application | General purpose loads where short-circuit currents are 10,000 amperes or less |
UPC | 068938720117 |
Packages
10 - UNIT - (10) |