
MERSEN RF35 35A 250VAC Mersen RF Series Class H Fast-Acting Renewable Fuse
Description
RF general purpose Class H renewable fuses are suitable for application where available short-circuit currents do not exceed 10,000 amperes. For replacement fuse links select RL series die-cut zinc replacement links from 2 to 600 amperes in 31 ratings.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse |
Type | Fast Acting, Renewable | Series | RF Series |
Voltage Rating | 250 V | Amperage Rating | 2 - 600 A |
Interrupt Rating | 10 kA | Fuse Class | Class H |
Mounting Type | Clip | Terminal Connection | Ferrule |
Contact Material | Brass | Construction | FWGE |
Standards | UL Listed to Standard 248-7, File E2137, CSA Certified to Standard C22.2, No. 248.7 | Application | General purpose loads where short-circuit currents are 10,000 amperes or less |
UPC | 068938720179 |
Packages
10 - UNIT - (10) |