
MERSEN RFS10 10A 600V RFS Series Class H Fast-Acting Renewable Fuse
Description
RFS general purpose Class H renewable fuses are suitable for application where available short-circuit currents do not exceed 10,000 amperes. For replacement fuse links select RLS series die-cut zinc replacement links from 3 to 600 amperes in 30 ratings.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fast Acting Fuse |
Type | North American Power Fuses | Voltage Rating | 600 VAC |
Amperage Rating | 10 A | Interrupt Rating | 10 kA |
Fuse Class | Class H | Mounting Type | Clip |
Terminal Connection | Ferrule | Contact Material | Brass |
Construction | FWGE | Standards | UL Listed to Standard 248-7, File E2137 CSA Certified to Standard C22.2, No. 248.8 |
Application | General Purpose Loads Where Short-Circuit Currents are 10000 A or Less | UPC | 068938720773 |
Packages
10 - UNIT - (10) |