MERSEN RFS200 200A 600V RFS Series Class H Fast-Acting Renewable Fuse
Description
FUSE,RENEWABLE (600 V)
Specifications
Brand Name | Ferraz Shawmut | Item Name | Power Fuse |
Type | Renewable, Fast Acting | Voltage Rating | 600 VAC |
Amperage Rating | 200 A | Interrupt Rating | 10 kA |
Fuse Class | Class H | Mounting Type | Clip |
Terminal Connection | Blade | Contact Material | Brass |
Standards | UL Listed to Standard 248-7, File E2137 CSA Certified to Standard C22.2 No. 248.15 | Application | For General Purpose Loads Where Short-Circuit Currents are 10000 A or Less |
UPC | 068938721190 |
Packages
1 - UNIT - 1 |