
MERSEN TR9R 9Amp 250V Tri-Onic® SmartSpot® TR Series Class RK5 Time-Delay Fuse
Description
Tri-Onic TR-R current-limiting time-delay fuses are engineered for overcurrent protection of motors, transformers, service entrance equipment, feeders and branch-circuits. The time-delay characteristics of the TR-R safely handle harmless starting currents and inrush currents associated with today's motors and transformers.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Power Fuse |
Type | Time-Delay | Voltage Rating | 250 VAC |
Amperage Rating | 9 A | Interrupt Rating | 200 kA |
Fuse Class | Class RK-5 | Mounting Type | Clip |
Terminal Connection | Ferrule | Indication | SmartSpot |
Dimensions | 14 mm dia x 51 mm L | Includes | Rejection Striker |
Standards | UL Listed to Standard 248-12, File E2137 CSA Certified to Standard C22.2 No. 248.12 | Application | For Motor Start-Ups and Transformer Inrush Currents without Nuisance Opening Current-limiting for Low Peak Let-Thru Current Rejection-Style Design Prevents Replacement Errors (When used with Recommended Fuse Block) |
UPC | 782001747794 |
Packages
10 - UNIT - (10) |