MERSEN TR12R 12A 250V Tri-Onic® SmartSpot® TR Series Class RK5 Time-Delay Fuse
Description
Low voltage general purpose fuse with time delay feature. Optional solid-state SmartSpot indicator. Time-delay feature for motor start-ups and transformer inrush currents without nuisance opening. Current-limiting for low peak let-thru current. Rejection-style design prevents replacement errors (when used with recommended fuse block). This fuse is used with motor circuits, mains, feeders, branch circuits, transformers, service entrance equipment and general-purpose equipment.
Specifications
Brand Name | Ferraz Shawmut | Item Name | North American Power Fuse |
Type | Time-Delay | Voltage Rating | 250 VAC |
Amperage Rating | 12 A | Interrupt Rating | 200 kA |
Fuse Class | Class RK5 | Mounting Type | Clip |
Terminal Connection | Ferrule | Dimensions | 14 x 51 mm |
Standards | UL 24812, CSA File Number E2137, CSA C22.2 No. 248.12 | Application | Optional solid-state SmartSpot indicator Time-delay for motor start-ups and transformer inrush currents without nuisance opening Current-limiting for low peak let-thru current Rejection-style design prevents replacement errors (when used with recommended fuse block) |
UPC | 782001747817 |
Packages
10 - UNIT - (10) |