
MERSEN TRS2/10R 2/10Amp 600V Tri-Onic® SmartSpot® TRS Series Class RK5 Time-Delay Fuse
Description
Tri-Onic TRS-R current-limiting time-delay fuses are engineered for overcurrent protection of motors, transformers, service entrance equipment, feeders and branch-circuits. The time-delay characteristics of the TRS-R safely handle harmless starting currents and inrush currents associated with today's motors and transformers.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Power Fuse |
Type | Time-Delay | Voltage Rating | 600 VAC |
Amperage Rating | 200 mA | Interrupt Rating | 200 kA |
Fuse Class | Class RK-5 | Mounting Type | Clip |
Terminal Connection | Ferrule | Dimensions | 13/16 in dia x 5 in L |
Standards | UL Listed to Standard 248-12, File E2137 CSA Certified to Standard C22.2 No. 248.12 | Application | For Motor Circuits, Mains Feeders, Branch Circuits, Transformers, Service Entrance Equipment, General-Purpose Equipment |
UPC | 782001748524 |
Packages
10 - UNIT - (10) |