Abbotsford
wdm0430900000

WEIDMULLER 0430900000 Cartridge fuse 2a g20/2.00a/f

Price $1.8903 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WEIDMULLER
Manufacturer #:0430900000

Description

Cartridge fuse.

Specifications

Brand Name Weidmuller Item Name Fuse
Voltage Rating 250 V Amperage Rating 2 A
Interrupt Rating 1.5 kA Color Code Light Gray
Dimensions 5 mm W x 20 mm H Standards RoHS Compliant
UPC 626835802512

Packages

10 - UNIT - (10)