
WEIDMULLER 0431300000 5x20mm 5Amp WEIDMULLER Fast-Acting G Fuse Cartridge
Description
Cartridge fuse.
Specifications
Brand Name | Weidmuller | Item Name | Fuse |
Voltage Rating | 250 V | Amperage Rating | 5 A |
Interrupt Rating | 1.5 kA | Color Code | Light Gray |
Dimensions | 5 mm W x 5 mm D x 20 mm H | Standards | RoHS Compliant |
UPC | 626835802550 |
Packages
10 - UNIT - (10) |