MERSEN CNS6 6amp 600VAC 200kA Class CB CNS Fuse
Description
Mersen Canadian Class CB fuses are bolt-in type, interchangeable with older Canadian Form I/HRCI fuses for exact replacement. They are not interchangeable with other North American fuses. CB fuses are full-range, current-limiting fuses with a high interrupting rating.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse |
Type | Canadian, Interchangeable, I/HRCI | Series | CNS Series |
Voltage Rating | 600 VAC | Amperage Rating | 6 A |
Interrupt Rating | 200 kA | Fuse Class | Class CB |
Mounting Type | Bolt-In | Dimensions | 14.5 mm L x 35.5 mm H |
Standards | CSA C22.2 No. 248.3 | UPC | 068938859510 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |