MERSEN A2D1/2R 1/2A 250V Mersen Amp-Trap 2000® SmartSpot® A2D-R Series Class RK1 Time-Delay Fuse
Description
AMP-TRAPĀ® SMARTSPOTĀ® Time-delay fuse feature a visual open fuse indicator and provide IEC type 2 no damage protection to main, feeder and branch circuits for all types of loads. Extremely current-limiting for low peak let-thru current. Recommended for Arc Flash energy reduction. Easy 2-to-1 selectivity for prevention of nuisance shut downs and black outs. Rejection-style design prevents replacement errors (when used with recommended fuse blocks). High-visibility orange label gives instant brand recognition. Metal-embossed date and catalog number for easier traceability and lasting identification. Fiberglass body provides dimensional stability in harsh industrial settings.
Specifications
Brand Name | Ferraz Shawmut | Sub Brand | Amp-Trap® 2000 |
Item Name | Current Limiting Fuse | Type | IEC, Type 2, Time-Delay, Low Voltage |
Series | A2D-R | Voltage Rating | 250 VAC/VDC |
Amperage Rating | 0.5 A | Interrupt Rating | 200 kA at AC, 100 kA at DC |
Fuse Class | Class RK1 | Body Style | Cylindrical, Rejection |
Mounting Type | Clip | Terminal Connection | Ferrule |
Element Type | Dual | Indication | SmartSpot |
Contact Material | Tin Plated Copper | Construction | Polyester |
Dimensions | 9/16 in dia x 2 in L | Standards | UL 24812 File Number E2137, CSA C22.2 No. 248.12 |
Application | For Motors, Safety Switches, Transformers, Disconnects, Control Panels, All General Purpose Circuits | UPC | 782001990596 |
Packages
10 - UNIT - (10) |