MERSEN A2K400R 400A 250V Amp-Trap® A2K-R Series Class RK1 Fast-Acting Fuse
Description
Current-limiting Amp-Trap A2K-R fuses provide excellent protection where high available short-circuit currents exist. These fast-acting fuses are particularly good for branch/feeder circuits and back-up protection.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Current Limiting Fuse |
Type | Fast Acting | Series | A2K-R |
Voltage Rating | 250 VAC/VDC | Amperage Rating | 400 A |
Interrupt Rating | 200 kA at AC, 20 kA at DC | Fuse Class | Class RK1 |
Body Style | Cylindrical, Rejection | Mounting Type | Clip |
Terminal Connection | Blade | Contact Material | Tin Plated Copper |
Construction | Fiberglass | Dimensions | 2-1/16 in dia x 8-5/8 in L |
Standards | UL 24812, CSA File Number E2137, CSA C22.2 No. 248.12 | Application | For Load Centers, Panelboards, Switchboards, Bus Duct, Feeder Circuits, Non-Inductive Loads, Lighting Circuits |
UPC | 782001915360 |
Packages
1 - UNIT - 1 |