MERSEN A2K450R 450A 250V Amp-Trap® A2K-R Series Class RK1 Fast-Acting Fuse
Description
Current-limiting Amp-Trap A2K-R fuses provide excellent protection where high available short-circuit currents exist. These fast-acting fuses are particularly good for branch/feeder circuits and back-up protection.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Current-Limiting Fuse |
Type | North American, Fast-Acting | Voltage Rating | 250 VAC |
Amperage Rating | 450 A | Interrupt Rating | 200 kA |
Fuse Class | Class RK1 | Mounting Type | Clip |
Terminal Connection | Blade | Construction | Fiberglass |
Standards | UL Listed to Standard 248-12, File E2137 CSA Certified to Standard C22.2, No. 248.12 DC Tested to UL 248 Limits | Application | Load Centers, Panelboards, Switchboards, Bus Duct, Feeder Circuits, Non-Inductive Loads and Lighting Circuits |
UPC | 782001915391 |
Packages
1 - UNIT - 1 |