Abbotsford
goua480r9r1

MERSEN A480R9R-1 9R 200A 4.8kV Mersen R-Rated Amp-Trap® Series Ferrule Mounted Fuse

Price $1,980.66 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:A480R9R-1

Description

Mersen R-Rated fuses are current-limiting, high interrupting rating fuses intended for the short circuit protection of medium voltage motors and motor controllers. R-Rated fuses are back-up fuses that have a minimum interrupting rating, and must be coordinated with overload relays in combination motor starters. The motor starter manufacturer generally specifies the R-Rated fuse size. These fuses come with a 3 (size D) or 4 (size E) inch diameter barrels with ferrules and are mounted in spring reinforced clips

Specifications

Brand Name Ferraz Shawmut Item Name Current Limiting Fuse
Type R-Rated, Back-Up Voltage Rating 4800 VAC
Mounting Type Clip Terminal Connection Ferrule
Standards UL File Number E93367, E191980 Application For Short Circuit Protection of Medium Voltage Motors and Motor Controllers
UPC 782001800673

Packages

1 - UNIT - 1