Abbotsford
goua480r24r1

MERSEN A480R24R-1 24R 450A 4.8kV Mersen R-Rated Amp-Trap® Series Ferrule Mounted Fuse

Price $3,294.35 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:A480R24R-1

Description

Mersen R-Rated fuses are current-limiting, high interrupting rating fuses intended for the short circuit protection of medium voltage motors and motor controllers. R-Rated fuses are back-up fuses that have a minimum interrupting rating, and must be coordinated with overload relays in combination motor starters. The motor starter manufacturer generally specifies the R-Rated fuse size. These fuses come with a 3 (size D) or 4 (size E) inch diameter barrels with ferrules and are mounted in spring reinforced clips

Specifications

Brand Name Ferraz Shawmut Item Name Current Limiting Fuse
Type R-Rated, Back-Up Voltage Rating 4800 VAC
Amperage Rating 450 A Interrupt Rating 50 kA
Mounting Type Clip Terminal Connection Ferrule
Indication Blown-Fuse Standards UL File E93367 9F60, UL File E191980
Application For Medium Voltage Motors and Motor Controllers UPC 782001800666

Packages

1 - UNIT - 1