
MERSEN A480T1/2E 0.5Amp 4.8kVAC 50ka Mersen Amp-Trap® Potential Transformer Fuse
Description
Mersen PT fuses are current-limiting fuses with high interrupting rating, used for the primary winding protection of potential transformer. They are small dimension ferrule type fuses and mount in standard clips. Current ratings are from 0.25A to 5A
Specifications
Brand Name | Ferraz Shawmut | Item Name | Potential Transformer Protection Fuse |
Type | E-Rated | Voltage Rating | 4800 VAC |
Amperage Rating | 0.5 A | Mounting Type | Clip |
Terminal Connection | Ferrule | Construction | Fiberglass Melamine |
Application | For Primary Protection for Potential Transformers or Control Power Transformers | UPC | 782001800598 |
Packages
2 - UNIT - (2) |