MERSEN A4J100 100A 600V Amp-Trap A4J Series Class J Fast-Acting Fuse
Description
Low voltage general purpose fuse with fast acting feature. High current limitation for low peak let-thru current. Unique dimensions prevent replacement by other fuse classes. Fiberglass body provides dimensional stability in harsh industrial environments. Easy-to-read imprint label for quick recognition and replacement. This fuse is used with capacitors, load centers, panel boards, switchboards, bus duct, feeder circuits, circuit breakers, lighting, heating and general loads.
Specifications
Brand Name | Ferraz Shawmut | Item Name | North American Power Fuse |
Type | North American Power Fuses | Voltage Rating | 600 VAC |
Amperage Rating | 100 A | Interrupt Rating | 200 kA |
Fuse Class | Class J | Mounting Type | Clip |
Terminal Connection | Blade | Construction | Fiberglass |
Standards | UL 2488, CSA File Number E2137, CSA C22.2 No. 248.8, IEC 269-2-1, RoHS Compliant | Application | For Capacitors, Load Centers, Panelboards, Switchboards, Bus Duct, Feeder Circuits, Circuit Breakers, Lighting, Heating and General Loads |
UPC | 782001960322 |
Packages
5 - UNIT - (5) |