![goua4j175](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/250414875.jpg?preset=medium)
MERSEN A4J175 175A 600V Mersen Amp-Trap® A4J Series Class J Fast-Acting Fuse
Description
Amp-Trap fast-acting A4J fuses deliver excellent current-limiting protection to a wide variety of applications. Their unique dimensions prevent the substitution of other fuses with lower voltage ratings, interrupting ratings, or current-limiting capability.
Specifications
Brand Name | Ferraz Shawmut | Item Name | North American Power Fuse |
Type | North American Power Fuses | Voltage Rating | 600 VAC |
Amperage Rating | 175 A | Interrupt Rating | 200 kA |
Fuse Class | Class J | Mounting Type | Clip |
Terminal Connection | Blade | Construction | Fiberglass |
Standards | UL 2488, CSA File Number E2137, CSA C22.2 No. 248.8, IEC 269-2-1, RoHS Compliant | Application | For Capacitors, Load Centers, Panelboards, Switchboards, Bus Duct, Feeder Circuits, Circuit Breakers, Lighting, Heating and General Loads |
UPC | 782001960360 |
Packages
1 - UNIT - 1 |