MERSEN A500T1E-1 1A 5kV Amp-Trap® Potential Transformer Fuse
Description
Mersen PT fuses are current-limiting fuses with high interrupting rating, used for the primary winding protection of potential transformer. They are small dimension ferrule type fuses and mount in standard clips. Current ratings are from 0.25A to 5A
Specifications
Brand Name | Ferraz Shawmut | Item Name | Current-Limiting Fuse |
Type | Potential Transformer Protection Fuses | Voltage Rating | 5000 VAC |
Amperage Rating | 1 A | Interrupt Rating | 50 kA |
Body Style | Round | Mounting Type | Clip |
Terminal Connection | Ferrule | Construction | Fiberglass Melamine |
Application | Primary Protection for Potential Transformers or Control Power Transformers | UPC | 782001800734 |
Packages
2 - UNIT - (2) |