MERSEN A6K3R 3A 600V Amp-Trap® A6K-R Series Class RK1 Fast-Acting Fuse
Description
AMP-TRAPĀ® Fast acting fuse. Rejection style design prevents replacement by other fuse classes. Particularly good for branch/feeder circuits and back-up protection. Fiberglass body provides dimensional stability in harsh industrial environments. Easy-to-read imprint label for quick recognition and replacement. High degree of current limitation for low peak let-thru current.
Specifications
Brand Name | Ferraz Shawmut | Sub Brand | Amp-Trap® |
Item Name | Current Limiting Fuse | Type | Fast Acting |
Series | A6K-R | Voltage Rating | 600 VAC, 300 VDC |
Amperage Rating | 3 A | Interrupt Rating | 200 kA at AC, 20 kA at DC |
Fuse Class | Class RK1 | Body Style | Cylindrical, Rejection |
Mounting Type | Clip | Terminal Connection | Ferrule |
Contact Material | Tin Plated Copper | Construction | Fiberglass |
Dimensions | 13/16 in dia x 5 in L | Standards | UL 24812, CSA File Number E2137, CSA C22.2 No. 248.12 |
Application | For Load Centers, Panelboards, Switchboards, Bus Duct, Feeder Circuits, Non-Inductive Loads, Lighting Circuits | UPC | 782001915513 |
Packages
10 - UNIT - (10) |