MERSEN A6K90R 90A 600V Amp-Trap® A6K-R Series Class RK1 Fast-Acting Fuse
Description
600V 90A RK1 FUSE
Specifications
Brand Name | Ferraz Shawmut | Sub Brand | Amp-Trap® |
Item Name | Current Limiting Fuse | Type | Fast Acting |
Series | A6K-R | Voltage Rating | 600 VAC, 300 VDC |
Amperage Rating | 90 A | Interrupt Rating | 200 kA at AC, 20 kA at DC |
Fuse Class | Class RK1 | Body Style | Cylindrical, Rejection |
Mounting Type | Clip | Terminal Connection | Blade |
Contact Material | Tin Plated Copper | Construction | Fiberglass |
Dimensions | 1-5/16 in dia x 7-7/8 in L | Standards | UL 24812, CSA File Number E2137, CSA C22.2 No. 248.12 |
Application | For Load Centers, Panelboards, Switchboards, Bus Duct, Feeder Circuits, Non-Inductive Loads, Lighting Circuits | UPC | 782001915728 |
Packages
5 - UNIT - (5) |