
MERSEN A6Y20-1 20A 600V Mersen A6Y Series Form 600 Special Purpose Fuse
Description
Mersen Form 600 fuses are the original current-limiting fuses, predating all the standards. Their 500V DC rating (through 600A) is a useful feature for special fusing applications. Form 600 fuses provide a high degree of current limitation in AC and DC applications. Types 1 and 3 are dimensionally interchangeable with Class H and K fuses. Types 4 and 5 have unique rejection dimensions and are not interchangeable.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Current Limiting Fuse |
Type | Form 600, Type 1 | Series | A6Y |
Voltage Rating | 600 VAC, 500 VDC | Amperage Rating | 20 A |
Interrupt Rating | 200 kA at AC, 100 kA at DC | Fuse Class | Class H |
Body Style | Cylindrical | Mounting Type | Clip |
Terminal Connection | Ferrule | Contact Material | Tin Plated Copper, Silver Plated Copper |
Construction | GMG | Dimensions | 13/16 in dia x 5 in L |
Standards | UL 2481 File Number E60314, JFHR2 UL File Card | UPC | 782001902414 |
Packages
10 - UNIT - (10) |